Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Wire Wrap Tool, 20 AWG

  • Mfr # HW-20

  • Zoro # G0825754


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Features
Compact and Convenient, Designed to Produce Perfect Wire Wrap Connections Every Time
Number of Pieces
1
Handle Material
Metal
Square Post (In.)
0.025 in
Handle Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-20
Zoro #
G0825754
UPC #
811490013629
Country of Origin
China

Dimensions

Wrapping Terminal Hole Depth (In.)
1.0 in
Length (In.)
6 1/2 in
Wrapping Terminal Hole Dia. (In.)
0.075 in
Outside Dia. (In.)
0.218 in
Tool Length
6 1/2 in
Length
0.7 Inch
Width
0.12 Inch
Wrap Post Size
0.045 in
Wrap Outside Diameter
0.218 in
Wrapping Terminal Hole Depth
1 in
Wrapping Terminal Hole Diameter
0.075 in
Outside Diameter
0.218" (6.35 mm)
Height
9 Inch
Terminal Hole Depth
1" (25.4 mm)
Terminal Hole Diameter
0.075" (1.90 mm)

Details

Item
Manual Wire Wrap Tool
Features
Compact and Convenient, Designed to Produce Perfect Wire Wrap Connections Every Time
Number of Pieces
1
Handle Material
Metal
Square Post (In.)
0.025 in
Handle Color
Silver
Material
Metal Housing
Capacity
20 AWG
Application
Wire Wrapping by Installers, Telecom Technicians, and Others
Wire Gauge
20 AWG
Tool Weight
0.157 lb
Tool Function
Wrap
Wrapping Type
Regular
Wrap Type
Regular

Description

Manual Wire Wrap Tool, Wrapping Terminal Hole Diameter 0.075 in, Wrap Post Size 0.045 in, Wrap Outside Diameter 0.218 in, Wrapping Terminal Hole Depth 1 in, Wrapping Type Regular, Features Compact and Convenient, Designed to Produce Perfect Wire Wrap Connections Every Time, Handle Color Silver, Handle Material Metal, Tool Function Wrap, Tool Length 6 1/2 in, Tool Weight 0.157 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.