Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ok Industries Manual Wire Wrap Tool, 26 AWG HW-26

Manual Wire Wrap Tool, 26 AWG (Discontinued)

  • Mfr # HW-26
  • Zoro # G1123351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-26
Zoro #
G1123351
UPC #
811490014169
Country of Origin
China

Dimensions

Wrapping Terminal Hole Dia. (In.)
0.075 in
Length (In.)
6 1/2 in
Wrapping Terminal Hole Depth (In.)
1.0 in
Outside Dia. (In.)
0.218 in

Details

Item
Manual Wire Wrap Tool
Number of Pieces
1
Material
Metal Housing
Handle Material
Metal
Handle Color
Silver
Wire Gauge
26 AWG
Capacity
26 AWG
Features
Hand Wire Wrapping Tool Designed For Use Where Occasional Wraps Are Required.
Application
Wire Wrapping by Installers, Telecom Technicians, and Others
Square Post (In.)
0.025 in

Description

Manual Wire Wrap Tool, Features Hand Wire Wrapping Tool Designed For Use Where Occasional Wraps Are Required., Handle Color Silver, Handle Material Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.