Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ok Industries Manual Wrap/Unwrap Tool, 26 AWG HW-UW-26

Manual Wrap/Unwrap Tool, 26 AWG (Discontinued)

  • Mfr # HW-UW-26
  • Zoro # G2412846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-UW-26
Zoro #
G2412846
UPC #
811490013582
Country of Origin
China

Dimensions

Length (In.)
7
Wrapping Terminal Hole Depth (In.)
1.000
Outside Dia. (In.)
0.218
Unwrapping Terminal Hole Dia. (In.)
0.070
Unwrapping Terminal Hole Depth (In.)
1.000
Wrapping Terminal Hole Dia. (In.)
0.075

Details

Item
Manual Wrap/Unwrap Tool
Material
Metal Housing
Handle Color
silver
Application
Wire Wrapping and Unwrapping by Installers, Telecom Technicians, and Others
Features
Hand Wrap and Unwrap Two In One Tool. Move Handle From One End To The Other For Wrapping Or Unwrapping
Wire Gauge
26 AWG
Handle Material
Metal
Square Post (In.)
0.025
Number of Pieces
1

Description

Manual Wrap/Unwrap Tool, Features Hand Wrap and Unwrap Two In One Tool. Move Handle From One End To The Other For Wrapping Or Unwrapping, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.