Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Wrap/Unwrap Tool, 30 AWG

  • Mfr # HW-UW-30

  • Zoro # G1411864


product price: $134.09
/ea
Free Shipping & Returns

Key Features

Features
Compact and Convenient for Making Precise Wire Wraps, Designed to Wrap or Unwrap Wire on Binding Posts, Switch from Wrapping to Unwrapping Quickly
For Use With
0.025 in (0.63 mm) Square Terminals whose Center to Center of the Pins are 0.100 in (2.54 mm)
Application
Wire Wrapping and Unwrapping by Installers, Telecom Technicians, and Others
Capacity
30 AWG
Max. Insulation Dia. (In.)
0.027 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-UW-30
Zoro #
G1411864
UPC #
811490013155
Country of Origin
China

Dimensions

Max. Insulation Dia. (In.)
0.027 in
Unwrapping Terminal Hole Depth (In.)
1.0 in
Outside Dia. (In.)
0.125 in
Unwrapping Terminal Hole Dia. (In.)
0.038 in
Wrapping Terminal Hole Dia. (In.)
0.036 in
Length (In.)
5 5/8 in
Wrapping Terminal Hole Depth (In.)
0.75 in
Tool Length
5 5/8 in
Width
0.12 Inch
Length
0.7 Inch
Wrap Outside Diameter
0.125 in
Unwrapping Terminal Hole Diameter
0.038 in
Unwrapping Terminal Hole Depth
1 in
Effective Radius
0.0125 in
Maximum Insulation Diameter
0.027 in
Wrapping Terminal Hole Diameter
0.036 in
Wrapping Terminal Hole Depth
0.75 in
Wrap Post Size
0.025 in
Unwrap Terminal Hole Diameter
0.038" (0.96 mm)
Unwrap Terminal Hole Depth
1" (25.40 mm)
Unwrap Outside Diameter
0.093" (2.36 mm)
Wrap Terminal Hole Diameter
0.036" (0.91 mm)
Wrap Terminal Hole Depth
0.75" (19.05 mm)
Height
9 Inch

Details

Item
Manual Wrap/Unwrap Tool
Features
Compact and Convenient for Making Precise Wire Wraps, Designed to Wrap or Unwrap Wire on Binding Posts, Switch from Wrapping to Unwrapping Quickly
For Use With
0.025 in (0.63 mm) Square Terminals whose Center to Center of the Pins are 0.100 in (2.54 mm)
Application
Wire Wrapping and Unwrapping by Installers, Telecom Technicians, and Others
Capacity
30 AWG
Insulated / Uninsulated
Insulated
Number of Pieces
1
Handle Material
Aluminum
Square Post (In.)
0.025 in
Material
Metal Housing
Wire Gauge
30 AWG
Handle Color
Silver
Handle Type
Aluminum
Insulated
Yes
Tool Weight
0.079 lb
Maximum Insulation Turns
2
Minimum Terminal Diagonal
0.0125 in
Wrapping Type
Modified
Maximum Terminal Diagonal
0.025 in
Tool Function
Unwrap, Wrap
Unwrap Wire Gauge
24-32 AWG (0.5-0.20 mm)
Wrap Type
Modified
Wrap Wire Gauge
30 AWG (0.25 mm)

Description

Manual Wrap/Unwrap Tool, Maximum Insulation Diameter 0.027 in, Maximum Insulation Turns 2, Maximum Terminal Diagonal 0.025 in, Effective Radius 0.0125 in, Minimum Terminal Diagonal 0.0125 in, Unwrapping Terminal Hole Depth 1 in, Wrapping Terminal Hole Diameter 0.036 in, Unwrapping Terminal Hole Diameter 0.038 in, Wrap Post Size 0.025 in, Wrap Outside Diameter 0.125 in, Wrapping Terminal Hole Depth 0.75 in, Wrapping Type Modified, Insulated Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.