Zoro Homepage

PTX Tool Kit, 8 pcs.

  • Mfr # PTX-KIT2DH

  • Zoro # G7482325


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Type
Battery
Number of Pieces
8
Wire Gauge
18 to 32
Includes
(2) PTX-B PTX Batteries, DFB224 Wrap/Unwrap Bit & Sleeve Set, H-1000 Rugged Nylon 5-Pocket Tool Pouch, PTX-BC2 PTX Battery Charger
Power
3.6 V NiMH Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTX-KIT2DH
Zoro #
G7482325
UPC #
811490015999
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Insulation Diameter
0.03 in
Wrapping Terminal Hole Depth
1 in
Wrapping Terminal Hole Diameter
0.073 in

Details

Item
Cordless Wrap/Unwrap Kit
Type
Battery
Number of Pieces
8
Wire Gauge
18 to 32
Includes
(2) PTX-B PTX Batteries, DFB224 Wrap/Unwrap Bit & Sleeve Set, H-1000 Rugged Nylon 5-Pocket Tool Pouch, PTX-BC2 PTX Battery Charger
Power
3.6 V NiMH Battery
Maximum Insulation Turns
1.5
Voltage
230 V
Product Type
Battery Wire Wrap Tool
Wire Gauge Range
24 to 22 AWG
Power Source
Cordless
Maximum Terminal Diagonal
0.073 in
Minimum Terminal Diagonal
0.06 in

Description

Cordless Wrap/Unwrap Kit, Power Source Cordless, Wrapping Terminal Hole Depth 1 in, Wrapping Terminal Hole Diameter 0.073 in, Maximum Insulation Diameter 0.03 in, Maximum Insulation Turns 1.5, Maximum Terminal Diagonal 0.073 in, Minimum Terminal Diagonal 0.06 in, Includes (2) PTX-B PTX Batteries, DFB224 Wrap/Unwrap Bit & Sleeve Set, H-1000 Rugged Nylon 5-Pocket Tool Pouch, PTX-BC2 PTX Battery Charger, Voltage 230 V, Wire Gauge Range 24 to 22 AWG, Number of Pieces 8, Power 3.6 V NiMH Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.