Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPB-1110
Zoro #
G3663947
UPC #
811490014008
Country of Origin
China
Details
Item
Punch Down Tool
Blade Type
110
Includes
Punchdown Tool, 110 Blade, Battery, Charger
Battery Operated/Manual
Battery Operated
Description/Special Features
Ergonomic Design
For Use With
Data/Voice Jacks and Panels
Product Type
Punch Down Tool
Handle Type
Ergonomic
Number of Blades Included
1
Blade Configuration
110 with and without Cutter
Compatible Product Type
Data Jacks, Panels, Voice Jacks
Compatible Block Type
110
Battery Type
Lithium Ion
Includes Blade
Yes
Voltage
7.2 V
Power Source
Battery Operated
Description
Punch Down Tool, Product Type Punch Down Tool, Battery Type Lithium Ion, Blade Type 110, Includes Punchdown Tool, 110 Blade, Battery, Charger, Power Source Battery Operated, Blade Configuration 110 with and without Cutter, Compatible Block Type 110, Compatible Product Type Data Jacks, Panels, Voice Jacks, Handle Type Ergonomic, Includes Blade Yes, Number of Blades Included 1, Voltage 7.2 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.