Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ok Industries Punch Down Tool, Battery, 110and 66 Blades EPB-11066

Punch Down Tool, Battery, 110and 66 Blades (Discontinued)

  • Mfr # EPB-11066
  • Zoro # G3616313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPB-11066
Zoro #
G3616313
UPC #
811490012325
Country of Origin
Taiwan, Province of China

Details

Item
Punch Down Tool
Blade Type
110, 66
Includes
66 Blade, 110 Blade, Punchdown Tool, Battery, Battery Charger
Battery Operated/Manual
Battery Operated
For Use With
Data/Voice Jacks and Panels
Description/Special Features
Ergonomic Design
Product Type
Punch Down Tool
Handle Type
Ergonomic
Voltage
7.2 V
Blade Configuration
110 with and without Cutter; 66 with and without Cutter
Compatible Product Type
Data Jacks, Panels, Voice Jacks
Compatible Block Type
110; 66
Includes Blade
Yes
Power Source
Battery Operated
Number of Blades Included
2
Battery Type
Lithium Ion

Description

Punch Down Tool, Product Type Punch Down Tool, Battery Type Lithium Ion, Blade Type 110, 66, Includes 66 Blade, 110 Blade, Punchdown Tool, Battery, Battery Charger, Power Source Battery Operated, Blade Configuration 110 with and without Cutter; 66 with and without Cutter, Compatible Block Type 110; 66, Compatible Product Type Data Jacks, Panels, Voice Jacks, Handle Type Ergonomic, Includes Blade Yes, Number of Blades Included 2, Voltage 7.2 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.