Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ok Industries Punch Down Tool, Battery EPB-1200

Punch Down Tool, Battery (Discontinued)

  • Mfr # EPB-1200
  • Zoro # G3614554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPB-1200
Zoro #
G3614554
UPC #
811490013988
Country of Origin
China

Details

Item
Punch Down Tool
Blade Type
Not Included
Includes
115V Charger, Battery
Battery Operated/Manual
Battery Operated
Description/Special Features
Ergonomic Design
For Use With
Data/Voice Jacks and Panels
Product Type
Punch Down Tool
Handle Type
Ergonomic
Power Source
Battery Operated
Battery Type
Lithium Ion
Voltage
7.2 V
Includes Blade
No
Compatible Product Type
Data Jacks, Panels, Voice Jacks

Description

Punch Down Tool, Product Type Punch Down Tool, Battery Type Lithium Ion, Blade Type Not Included, Includes Punchdown Tool, Battery, Charger, Power Source Battery Operated, Compatible Product Type Data Jacks, Panels, Voice Jacks, Handle Type Ergonomic, Includes Blade No, Voltage 7.2 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.