Zoro Homepage
This item is Discontinued.
Ok Industries Punch Down Tool, Battery, Krone Blade EPB-1000KR

Punch Down Tool, Battery, Krone Blade (Discontinued)

  • Mfr # EPB-1000KR
  • Zoro # G3628073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPB-1000KR
Zoro #
G3628073
UPC #
811490014022
Country of Origin
Taiwan, Province of China

Details

Item
Punch Down Tool
Blade Type
Krone Blade
Includes
Punchdown Tool, Battery, Charger, Krone Blade
Battery Operated/Manual
Battery Operated
For Use With
Data/Voice Jacks and Panels
Description/Special Features
Ergonomic Design
Product Type
Punch Down Tool
Handle Type
Ergonomic
Power Source
Battery Operated
Compatible Product Type
Data Jacks, Panels, Voice Jacks
Special Features
Adjustable Hi/Lo Impact Settings, Dual Action Trigger for LED Task Lighting and Impact
Blade Configuration
Krone with and without Cutter
Voltage
7.2 V
Number of Blades Included
1
Compatible Block Type
Krone
Battery Type
Lithium Ion
Includes Blade
Yes
Product Main Color
Yellow
Color
Yellow
Power
7.2V Lithium ion battery
Charger Voltage
115V
Block Type
Krone
Battery Life
Over 1,000 impacts between charges

Description

Punch Down Tool, Product Type Punch Down Tool, Battery Type Lithium Ion, Blade Type Krone Blade, Includes Punchdown Tool, Battery, Charger, Krone Blade, Power Source Battery Operated, Blade Configuration Krone with and without Cutter, Compatible Block Type Krone, Compatible Product Type Data Jacks, Panels, Voice Jacks, Handle Type Ergonomic, Includes Blade Yes, Number of Blades Included 1, Special Features Adjustable Hi/Lo Impact Settings, Dual Action Trigger for LED Task Lighting and Impact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.