Zoro Homepage

Punchdown Tool 66 Blade

  • Mfr # EPB-66

  • Zoro # G2740647


product price: $13.79
/ea

Key Features

Head Material
Steel
Impact Rated
No
Material
Hardened Alloy Steel
For Use With
EPD-91466 Manual Punch down Tool
For Use With Mfr. Model Number
EPD-91466
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPB-66
Zoro #
G2740647
UPC #
811490011588
Country of Origin
China

Details

Head Material
Steel
Impact Rated
No
Material
Hardened Alloy Steel
Item
Punch Down Tool Blade
For Use With
EPD-91466 Manual Punch down Tool
For Use With Mfr. Model Number
EPD-91466
Weight
0 lb
Number of Pieces
2
Application
Industrial
Compatible with Brand
Jonard Tools
Accessory Type
Punch down Blade
Compatible with Manufacturer Model Number
EPD-91466
Features
Punch down Tool is compatible with other industry-standard twist and lock style punch down tools
Finish
Nickel Plating
Compatible Manufacturer Part Number
EPD-91466
Compatible Manufacturer Model Number
EPD-91466
For Use with Mfr. Model Number
EPD-91466
Compatible with Manufacturer Model No.
EPD-91466
Compatible with Mfr. Model No.
EPD-91466
Compatible Block Type
66
Special Features
Hardened Alloy Steel, Twist and Lock Style, Nickel-Plated, Lifetime Warranty
Compatible Product Type
Punch Down Tools
For Use with Mfr Model Number
EPD-91466
Compatible Pump Manufacturer Part Number
EPD-91466
Compatible Mfr. Model Number
EPD-91466

Description

Punch Down Tool Blade, Compatible with Manufacturer Model Number EPD-91466, Compatible Block Type 66, Compatible Product Type Punch Down Tools, Compatible with Grainger Part Number 23Z410, Product Type Punch Down Tool Blade, Special Features Hardened Alloy Steel, Twist and Lock Style, Nickel-Plated, Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.