Zoro Homepage

Spooled Wrapping Wire, 30 AWG, Blue, Kynar(R) KSW, 100 ft

  • Mfr # KSW30B-0100

  • Zoro # G6973407


product price: $37.99
/ea

Key Features

Jacket Color
Blue
Jacket Material
Kynar(R) KSW
Standards
UL 1422
Jacket Material - Wire and Cable
Kynar(R) KSW
Length - Wire and Cable
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSW30B-0100
Zoro #
G6973407
UPC #
811490012936
Country of Origin
United States

Dimensions

Length - Wire and Cable
100 ft.
Wire Size - Wire and Cable
30 AWG
Wire Size
30 AWG
Length
100 ft
Length (Wire and Cable)
100 ft.
Nominal Outside Dia.
0.02 in
Conductor Size
30 AWG
Length (Straight Wireway)
100 ft
Outside Dia.
0.02 in
Overall Length
100 ft
Nominal Outside Diameter
0.02 in

Details

Item
Spooled Wrapping Wire
Jacket Color
Blue
Jacket Material
Kynar(R) KSW
Standards
UL 1422
Jacket Material - Wire and Cable
Kynar(R) KSW
Wire and Cable Item
Wire Wrapping Wire
Features
Silver Plated OFHC
Temp. Range
221 Degrees F
Conductor Material
Silver-Plated Copper
Wire Color
Blue
Wire Material
Silver Plated Copper
Temp. Rating
221 Degrees F
Insulated / Uninsulated
Insulated
Insulation Material
Kynar
Conductor Insulation Color
Blue
Conductor Insulation Material
PVDF
Temperature Rating - Maximum Dry
221 Degrees F
Series
Kynar(R)
Special Features
Lower Strip Force Jacket

Description

Spooled Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R) KSW, Wire Color Blue, Length 100 ft, Jacket Color Blue, Nominal Outside Dia. 0.02 in, Conductor Material Silver-Plated Copper, Temp. Rating 221 Degrees F, Special Features Lower Strip Force Jacket, Standards UL 1422

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.