Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ok Industries Unwrap Tool, 26 AWG HW-UW-26SM

Unwrap Tool, 26 AWG (Discontinued)

  • Mfr # HW-UW-26SM
  • Zoro # G7523616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-UW-26SM
Zoro #
G7523616
UPC #
811490013148
Country of Origin
China

Dimensions

Max. Insulation Dia. (In.)
0.031 in
Wrapping Terminal Hole Depth (In.)
0.75 in
Unwrapping Terminal Hole Dia. (In.)
0.038 in
Unwrapping Terminal Hole Depth (In.)
1 in
Wrapping Terminal Hole Dia. (In.)
0.025 in

Details

Item
Unwrap Tool
Number of Pieces
1
Wire Gauge
26
Accessory Type
Unwrap Tool

Description

Unwrap Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.