Zoro Homepage

Wire Unwrap Tool, LH, 20-26 AWG, Yellow

  • Mfr # UW4

  • Zoro # G3177054


product price: $60.69
/ea

Key Features

Features
Molded Sleeve and Stainless Steel Shaft for Long-Life and Durability, Simple Two Step Operation, Spring Loaded Retractable Sleeve, Unwraps Wire in the Left-Hand Direction
Wire Gauge
20 to 26 AWG
Insulated / Uninsulated
Insulated
Material
Plastic Housing
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UW4
Zoro #
G3177054
UPC #
811490010581
Country of Origin
China

Dimensions

Unwrapping Terminal Hole Dia. (In.)
0.07 in
Length (In.)
5 1/2 in
Unwrapping Terminal Hole Depth (In.)
2.36 in
Tool Length
5 1/2 in
Length
0.55 Inch
Width
2.13 Inch
Unwrapping Terminal Hole Depth
2.36 in
Wrap Post Size
0.045 in
Effective Radius
0.045 in
Maximum Insulation Diameter
0.045 in
Unwrapping Terminal Hole Diameter
0.07 in
Wrapping Terminal Hole Depth
1 in
Wrap Outside Diameter
0.045 in
Wrapping Terminal Hole Diameter
0.045 in
Outside Diameter
1.95" (4.95 mm)
Height
8.5 Inch
Terminal Hole Diameter
0.070" (1.77 mm)
Terminal Hole Depth
2.36" (60 mm)

Details

Item
Manual Unwrapping Tool
Features
Molded Sleeve and Stainless Steel Shaft for Long-Life and Durability, Simple Two Step Operation, Spring Loaded Retractable Sleeve, Unwraps Wire in the Left-Hand Direction
Wire Gauge
20 to 26 AWG
Insulated / Uninsulated
Insulated
Material
Plastic Housing
Handle Material
Plastic
Square Post (In.)
0.025 in
Capacity
110 cu. in.
Application
Wire Unwrapping by Installers, Telecom Technicians, and Others
Number of Pieces
1
Handle Color
Yellow
Tool Weight
0.091 lb
Shaft Material
Stainless Steel
Tool Function
Unwrap
Maximum Insulation Turns
2
Maximum Terminal Diagonal
0.045 in
Wrapping Type
Regular
Minimum Terminal Diagonal
0.07 in
Unwrap Direction
Left-hand
Unwrap Wire Gauge
20-26 AWG (0.81 mm-0.40 mm)

Description

Manual Unwrapping Tool, Maximum Insulation Diameter 0.045 in, Maximum Insulation Turns 2, Maximum Terminal Diagonal 0.045 in, Effective Radius 0.045 in, Minimum Terminal Diagonal 0.07 in, Unwrapping Terminal Hole Depth 2.36 in, Wrapping Terminal Hole Diameter 0.045 in, Unwrapping Terminal Hole Diameter 0.07 in, Wrap Post Size 0.045 in, Wrap Outside Diameter 0.045 in, Wrapping Terminal Hole Depth 1 in, Wrapping Type Regular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.