Zoro Homepage

Wire Wrap Bit, Wire Gauge 22 to 24

  • Mfr # KB224-1

  • Zoro # G7554364


product price: $70.99
/ea

Key Features

Number of Pieces
1
Wire Gauge
22 to 24
Wrapping Terminal Hole Dia. (In.)
0.073 in
Min. Terminal Diagonal (In.)
0.054 in
Wrapping Terminal Hole Depth (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB224-1
Zoro #
G7554364
UPC #
811490013049
Country of Origin
China

Dimensions

Wrapping Terminal Hole Dia. (In.)
0.073 in
Wrapping Terminal Hole Depth (In.)
1 in
Effective Radius (In.)
0.111 in
Terminal Hole Diameter
0.075 in
Terminal Hole Depth
1 in
Tool Length
3 in
Effective Radius
0.111 in

Details

Item
Wire Wrap Bit
Number of Pieces
1
Wire Gauge
22 to 24
Min. Terminal Diagonal (In.)
0.054 in
Max. Terminal Diagonal (In.)
0.073 in
Wrapping Type
Regular
Product Type
Wrap Bit
Minimum Wire Capacity
24 AWG
Compatible with Product Type
Fully Compatible with any Make or Model of Wire Wrapping Tools
Maximum Wire Capacity
22 AWG
Maximum Terminal Diagonal
0.073 in
Minimum Terminal Diagonal
0.054 in
Use with Sleeve Number
P2224, P2224INS

Description

Wire Wrap Bit, Product Type Wrap Bit, Wrapping Type Regular, Effective Radius 0.111 in, Maximum Terminal Diagonal 0.073 in, Terminal Hole Depth 1 in, Maximum Wire Capacity 22 AWG, Terminal Hole Diameter 0.075 in, Minimum Wire Capacity 24 AWG, Minimum Terminal Diagonal 0.054 in, Compatible with Product Type Fully Compatible with any Make or Model of Wire Wrapping Tools, Tool Length 3 in, Use with Sleeve Number P2224, P2224INS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.