Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Wrapping Bit, 22-24 AWG

  • Mfr # KB224

  • Zoro # G2770284


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Features
Fully Compatible with Any Make or Model Wire Wrapping Tool
Capacity
22 to 24 AWG
Application
Wire Wrapping
Number of Pieces
1
Length (In.)
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB224
Zoro #
G2770284
UPC #
811490010550
Country of Origin
China

Dimensions

Length (In.)
3"
Wrapping Terminal Hole Dia. (In.)
0.075 in
Unwrapping Terminal Hole Dia. (In.)
0.075 in
Unwrapping Terminal Hole Depth (In.)
0.807 in
Wrapping Terminal Hole Depth (In.)
0.807 in
Effective Radius (In.)
0.111 in
Tool Length
3 in
Length
0.3 Inch
Width
2.13 Inch
Terminal Hole Diameter
0.075 in
Terminal Hole Depth
0.807 in
Effective Radius
0.111 in
Height
6.5 Inch
Wrap Post Size
0.045" (1.14 mm)

Details

Item
Wire Wrapping Bit
Features
Fully Compatible with Any Make or Model Wire Wrapping Tool
Capacity
22 to 24 AWG
Application
Wire Wrapping
Number of Pieces
1
Min. Terminal Diagonal (In.)
0.054 in
Max. Terminal Diagonal (In.)
0.073 in
Wire Gauge
22 to 24
Use with Sleeve Number
P2224, P2224INS, S224
Compatible with Product Type
Fully Compatible with any Make or Model of Wire Wrapping Tools
Maximum Terminal Diagonal
0.073 in
Product Type
Wrap Bit
Minimum Wire Capacity
24 AWG
Minimum Terminal Diagonal
0.054 in
Wrapping Type
Regular
Maximum Wire Capacity
22 AWG
Wrap Function
Wrap
Sleeve Part No.
P2224, P2224INS, S224 (sold separately)
Wrap Type
Regular

Description

Wire Wrapping Bit, Product Type Wrap Bit, Wrapping Type Regular, Effective Radius 0.111 in, Maximum Terminal Diagonal 0.073 in, Terminal Hole Depth 0.807 in, Maximum Wire Capacity 22 AWG, Terminal Hole Diameter 0.075 in, Minimum Wire Capacity 24 AWG, Minimum Terminal Diagonal 0.054 in, Compatible with Product Type Fully Compatible with any Make or Model of Wire Wrapping Tools, Includes -, Tool Length 3 in, Use with Sleeve Number P2224, P2224INS, S224

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.