Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Wrapping Tool, 18 to 30 ga, 230V

  • Mfr # PTX-2

  • Zoro # G5056317


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Type
Electric
Features
Wrap/Unwrap Switch, Max. Usage: 2500 Cycles/Day
Square Post (In.)
0.025 in
Max. Terminal Diagonal (In.)
0.073 in
Length (In.)
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTX-2
Zoro #
G5056317
UPC #
811490014473
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
9 1/2 in
Power Cord Length (Ft.)
20 ft
Wrapping Terminal Hole Dia. (In.)
0.073 in
Max. Insulation Dia. (In.)
0.03 in
Wrapping Terminal Hole Depth (In.)
1 in
Unwrapping Terminal Hole Dia. (In.)
0.073 in
Outside Dia. (In.)
0.25 in
Unwrapping Terminal Hole Depth (In.)
1 in
Effective Radius (In.)
0.15 in
Width
6.5 Inch
Length
2 Inch
Unwrapping Terminal Hole Depth
1 in
Unwrapping Terminal Hole Diameter
0.073 in
Wrapping Terminal Hole Diameter
0.073 in
Wrapping Terminal Hole Depth
1 in
Maximum Insulation Diameter
0.03 in
Effective Radius
0.15 in
Height
13 Inch

Details

Item
Wire Wrapping Tool
Type
Electric
Features
Wrap/Unwrap Switch, Max. Usage: 2500 Cycles/Day
Square Post (In.)
0.025 in
Max. Terminal Diagonal (In.)
0.073 in
RPM
4,200 RPM
Min. Terminal Diagonal (In.)
0.06 in
Material
Plastic
Capacity
18 to 32 AWG
Power
230V
Handle Color
Gray
Wire Gauge
18 to 30 AWG
Application
For Wrapping and Unwrapping in Field Work and Assembly Line Work
Handle Material
Ergonomic Plastic
Number of Pieces
1
Voltage
230V
Maximum Terminal Diagonal
0.073 in
Minimum Terminal Diagonal
0.06 in
Motor Speed
4200 RPM
Kit Includes
Electric Wrap/Unwrap Tool

Description

Wire Wrapping Tool, Maximum Insulation Diameter 0.03 in, Maximum Terminal Diagonal 0.073 in, Effective Radius 0.15 in, Minimum Terminal Diagonal 0.06 in, Unwrapping Terminal Hole Depth 1 in, Wrapping Terminal Hole Diameter 0.073 in, Unwrapping Terminal Hole Diameter 0.073 in, Wrapping Terminal Hole Depth 1 in, Features Wrap/Unwrap Switch, Max. Usage: 2500 Cycles/Day, Handle Color Gray, Handle Material Ergonomic Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.