Zoro Homepage

Wire Wrapping Tool, 20 to 26 AWG

  • Mfr # G100/R3394CT

  • Zoro # G5173113


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Features
Perfect for Unwrapping Wire Quickly and Easily
Number of Pieces
1
Capacity
2 cu. yd.
Material
Aluminum
Wire Gauge
20 to 26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G100/R3394CT
Zoro #
G5173113
UPC #
811490010932
Country of Origin
China

Dimensions

Length (In.)
6 in
Tool Length
6 in
Width
5.5 Inch
Length
5.5 Inch
Height
1 Inch

Details

Item
Wire Wrapping Tool
Features
Perfect for Unwrapping Wire Quickly and Easily
Number of Pieces
1
Capacity
2 cu. yd.
Material
Aluminum
Wire Gauge
20 to 26
Handle Material
Aluminum
Handle Color
silver
Application
For Wrapping and Unwrapping in Field Work and Assembly Line Work
Power
Manual
Insulated
No
Tool Weight
0.796 lb
Product Type
Wire Wrap Gun
Body Material
Aluminum
Maximum Wire Capacity
20 AWG
Includes Light
No
Minimum Wire Capacity
26 AWG
Tool Function
Unwrap
Revolutions Per Squeeze
10
Housing Material
Aluminum
Wrap Function
Unwrap
Product Material
Aluminum

Description

Wire Wrapping Tool, Product Type Wire Wrap Gun, Maximum Wire Capacity 20 AWG, Minimum Wire Capacity 26 AWG, Includes Light No, Body Material Aluminum, Features Perfect for Unwrapping Wire Quickly and Easily, Insulated No, Revolutions Per Squeeze 10, Tool Function Unwrap, Tool Length 6 in, Tool Weight 0.796 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.