Zoro Homepage

Wire Wrapping Tool, 22 to 24 AWG

  • Mfr # HW-UW-224INS

  • Zoro # G5173147


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Features
Compact and Convenient for Making Precise Wire Wraps, Designed to Wrap or Unwrap Wire on Binding Posts, Switch from Wrapping to Unwrapping Quickly
Wire Gauge
22 to 24 AWG
Number of Pieces
1
Application
For Wrapping and Unwrapping in Field Work and Assembly Line Work
Power
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-UW-224INS
Zoro #
G5173147
UPC #
811490015364
Country of Origin
China

Dimensions

Wrapping Terminal Hole Dia. (In.)
0.075 in
Unwrapping Terminal Hole Depth (In.)
1 in
Length (In.)
7 in
Wrapping Terminal Hole Depth (In.)
0.807 in
Outside Dia. (In.)
0.2188 in
Unwrapping Terminal Hole Dia. (In.)
0.07 in
Tool Length
7 in
Length
0.7 Inch
Width
0.12 Inch
Wrapping Terminal Hole Depth
1 in
Wrap Outside Diameter
0.218 in
Unwrapping Terminal Hole Depth
1 in
Unwrapping Terminal Hole Diameter
0.07 in
Wrap Post Size
0.045 in
Wrapping Terminal Hole Diameter
0.075 in
Wrap Terminal Hole Diameter
0.075" (1.90 mm)
Unwrap Outside Diameter
0.156" (3.96 mm)
Height
9 Inch
Unwrap Terminal Hole Depth
1" (25.40 mm)
Unwrap Terminal Hole Diameter
0.070" (1.77 mm)
Wrap Terminal Hole Depth
1" (25.40 mm)

Details

Item
Wire Wrapping Tool
Features
Compact and Convenient for Making Precise Wire Wraps, Designed to Wrap or Unwrap Wire on Binding Posts, Switch from Wrapping to Unwrapping Quickly
Wire Gauge
22 to 24 AWG
Number of Pieces
1
Application
For Wrapping and Unwrapping in Field Work and Assembly Line Work
Power
Manual
Handle Material
Aluminum
Material
Aluminum
Square Post (In.)
0.025 in
Handle Color
Silver
Min. Terminal Diagonal (In.)
0.075 in
Capacity
22 to 24 AWG
Insulated / Uninsulated
Insulated
Handle Type
Insulated
Insulated
Yes
Tool Weight
0.081 lb
Tool Function
Unwrap, Wrap
Wrapping Type
Regular
Minimum Terminal Diagonal
0.075 in
Wrap Type
Regular
Wrap Wire Gauge
22-24 AWG (0.65-0.50 mm)
Unwrap Wire Gauge
20-26 AWG (0.80-0.40 mm)

Description

Wire Wrapping Tool, Minimum Terminal Diagonal 0.075 in, Unwrapping Terminal Hole Depth 1 in, Wrapping Terminal Hole Diameter 0.075 in, Unwrapping Terminal Hole Diameter 0.07 in, Wrap Post Size 0.045 in, Wrap Outside Diameter 0.218 in, Wrapping Terminal Hole Depth 1 in, Wrapping Type Regular, Insulated Yes, Features Compact and Convenient for Making Precise Wire Wraps, Designed to Wrap or Unwrap Wire on Binding Posts, Switch from Wrapping to Unwrapping Quickly, Handle Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.