Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Wrapping Tool, Battery, 18 to 32 AWG

  • Mfr # PTX

  • Zoro # G5173131


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Type
Battery-Operated
Features
Wrap/Unwrap Switch, Max. Usage: 2500 Cycles/Day
Includes
Battery Indicator, Electric Wrap Unwrap Switch, High-Powered Motor
Effective Radius (In.)
0.15 in
Wrapping Terminal Hole Depth (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTX
Zoro #
G5173131
UPC #
811490014442
Country of Origin
Taiwan, Province of China

Dimensions

Effective Radius (In.)
0.15 in
Wrapping Terminal Hole Depth (In.)
1 in
Outside Dia. (In.)
0.25 in
Max. Insulation Dia. (In.)
0.03 in
Unwrapping Terminal Hole Dia. (In.)
0.073 in
Unwrapping Terminal Hole Depth (In.)
1 in
Length (In.)
7 in
Wrapping Terminal Hole Dia. (In.)
0.073 in
Width
6.7 Inch
Length
2.25 Inch
Effective Radius
0.15 in
Unwrapping Terminal Hole Diameter
0.073 in
Unwrapping Terminal Hole Depth
1 in
Wrapping Terminal Hole Depth
1 in
Wrapping Terminal Hole Diameter
0.073 in
Maximum Insulation Diameter
0.03 in
Height
9.75 Inch

Details

Item
Wire Wrapping Tool
Type
Battery-Operated
Features
Wrap/Unwrap Switch, Max. Usage: 2500 Cycles/Day
Includes
Battery Indicator, Electric Wrap Unwrap Switch, High-Powered Motor
Material
Plastic
RPM
3,200 RPM
Max. Terminal Diagonal (In.)
0.073 in
Power
NiMH Battery (Not Included)
Handle Material
Plastic
Capacity
18 to 32 AWG
Number of Pieces
1
Min. Terminal Diagonal (In.)
0.06 in
Wire Gauge
18 to 32 AWG
Handle Color
Gray
Square Post (In.)
0.025 in
Application
Wire Wrapping and Unwrapping by Installers, Telecom Technicians, and Others
Voltage
3.6V (NiMH Battery)
Minimum Terminal Diagonal
0.06 in
Maximum Terminal Diagonal
0.073 in
Kit Includes
Battery Powered Wrap/Unwrap Tool
Motor Speed
3700 RPM

Description

Wire Wrapping Tool, Maximum Insulation Diameter 0.03 in, Maximum Terminal Diagonal 0.073 in, Effective Radius 0.15 in, Minimum Terminal Diagonal 0.06 in, Unwrapping Terminal Hole Depth 1 in, Wrapping Terminal Hole Diameter 0.073 in, Unwrapping Terminal Hole Diameter 0.073 in, Wrapping Terminal Hole Depth 1 in, Features Wrap/Unwrap Switch, Max. Usage: 2500 Cycles/Day, Handle Color Gray, Handle Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.