Zoro Homepage
This item is Discontinued.
Ok Industries Wire Wrap/Strip/Unwrap Tool, 22-24 AWG WSU-2224

Wire Wrap/Strip/Unwrap Tool, 22-24 AWG (Discontinued)

  • Mfr # WSU-2224
  • Zoro # G0411677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSU-2224
Zoro #
G0411677
UPC #
811490010291
Country of Origin
Taiwan, Province of China

Dimensions

Wrapping Terminal Hole Depth (In.)
1.5
Unwrapping Terminal Hole Depth (In.)
1
Outside Dia. (In.)
0.213
Unwrapping Terminal Hole Dia. (In.)
0.07
Length (In.)
6-1/4
Wrapping Terminal Hole Dia. (In.)
0.075

Details

Item
Wire Wrap/Strip/Unwrap Tool
Type
Manual
Application
Wire Wrapping and Unwrapping by Installers, Telecom Technicians, and Others
Handle Material
Plastic
Square Post (In.)
0.045
Material
Plastic
Wire Gauge
22 to 24 AWG
Handle Color
Blue
Features
Three-in-One Tool, Wraps, Strips and Unwraps
Number of Pieces
1

Description

Wire Wrap/Strip/Unwrap Tool, Features Three-in-One Tool, Wraps, Strips and Unwraps, Includes -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.