Zoro Homepage

Wrap/Strip/Unwrap Tool, 30 AWG, Blue

  • Mfr # WSU-30M

  • Zoro # G0384465


product price: $53.39
/ea

Key Features

Type
Manual, MOD
Features
Compact and Convenient, Easy in Such a Compact Tool, Patented Built-in Wire Stripping Blades Make Wire Stripping Quick
For Use With
0.025 in (0.63 mm) Square Terminals on 0.100 in (2.54 mm) Center to Center of the Pins
Material
Plastic Housing
Capacity
30 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSU-30M
Zoro #
G0384465
UPC #
811490011335
Country of Origin
China

Dimensions

Length (In.)
4 1/2 in
Wrapping Terminal Hole Depth (In.)
1.5 in
Max. Insulation Dia. (In.)
0.021 in
Unwrapping Terminal Hole Depth (In.)
1
Wrapping Terminal Hole Dia. (In.)
0.036 in
Outside Dia. (In.)
0.125 in
Tool Length
4 1/2 in
Length
0.6 Inch
Width
2.13 Inch
Wrapping Terminal Hole Diameter
0.036 in
Wrap Outside Diameter
0.125 in
Maximum Insulation Diameter
0.021 in
Wrap Post Size
0.025 in
Effective Radius
0.125 in
Unwrapping Terminal Hole Diameter
0.021 in
Unwrapping Terminal Hole Depth
1.5 in
Wrapping Terminal Hole Depth
1.5 in
Height
8.5 Inch
Outside Diameter
0.125" (3.2 mm)
Terminal Hole Depth
1.50" (38.1 mm)
Terminal Hole Diameter
0.036" (0.91 mm)

Details

Item
Wrap/Strip/Unwrap Tool
Type
Manual, MOD
Features
Compact and Convenient, Easy in Such a Compact Tool, Patented Built-in Wire Stripping Blades Make Wire Stripping Quick
For Use With
0.025 in (0.63 mm) Square Terminals on 0.100 in (2.54 mm) Center to Center of the Pins
Material
Plastic Housing
Capacity
30 AWG
Wire Gauge
30 AWG
Square Post (In.)
0.025 in
Number of Pieces
1
Insulated / Uninsulated
Insulated
Handle Material
Plastic
Application
Wire Unwrapping by Installers, Telecom Technicians, and Others
Handle Color
Blue
Insulated
Yes
Tool Weight
0.076 lb
Wrapping Type
Modified
Maximum Insulation Turns
2
Minimum Terminal Diagonal
0.025 in
Tool Function
Strip, Unwrap, Wrap
Maximum Terminal Diagonal
0.125 in
Wrap Type
Modified

Description

Wrap/Strip/Unwrap Tool, Maximum Insulation Diameter 0.021 in, Maximum Insulation Turns 2, Maximum Terminal Diagonal 0.125 in, Effective Radius 0.125 in, Minimum Terminal Diagonal 0.025 in, Unwrapping Terminal Hole Depth 1.5 in, Wrapping Terminal Hole Diameter 0.036 in, Unwrapping Terminal Hole Diameter 0.021 in, Wrap Post Size 0.025 in, Wrap Outside Diameter 0.125 in, Wrapping Terminal Hole Depth 1.5 in, Wrapping Type Modified, Insulated Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.