Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrap/Unwrap Bit and Sleeve Set, 22-24 AWG

  • Mfr # DFB224

  • Zoro # G0994305


product price: $184.36
/ea
Free Shipping & Returns

Key Features

Features
The Retractable Wire Wrapping Sleeve is Coated with a Durable 1000V Dielectric Material, The Bit is Precision Machined
Includes
KB-DF224 Wrap/Unwrap Bit (22-24 AWG), P-DF224 Replacement Sleeve Assembly (DFB224, 22-24 AWG)
Effective Radius (In.)
0.111 in
Max. Terminal Diagonal (In.)
0.073 in
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFB224
Zoro #
G0994305
UPC #
811490013902
Country of Origin
China

Dimensions

Effective Radius (In.)
0.111 in
Unwrapping Terminal Hole Dia. (In.)
0.075 in
Wrapping Terminal Hole Dia. (In.)
0.075 in
Unwrapping Terminal Hole Depth (In.)
0.5 in
Wrapping Terminal Hole Depth (In.)
0.5 in
Tool Length
5 in
Width
0.9 Inch
Length
0.9 Inch
Terminal Hole Diameter
0.075 in
Terminal Hole Depth
0.5 in
Effective Radius
0.111 in
Height
6.25 Inch
Wrap Post Size
0.045" (1.14 mm)

Details

Item
Wrap/Unwrap Bit and Sleeve Set
Features
The Retractable Wire Wrapping Sleeve is Coated with a Durable 1000V Dielectric Material, The Bit is Precision Machined
Includes
KB-DF224 Wrap/Unwrap Bit (22-24 AWG), P-DF224 Replacement Sleeve Assembly (DFB224, 22-24 AWG)
Max. Terminal Diagonal (In.)
0.073 in
Number of Pieces
2
Capacity
22 to 24 AWG
Min. Terminal Diagonal (In.)
0.054 in
Wire Gauge
22 to 24
Maximum Terminal Diagonal
0.073 in
Maximum Wire Capacity
22 AWG
Minimum Terminal Diagonal
0.054 in
Compatible with Series
DFB
Compatible with Product Type
Wire Wrap Tools
Minimum Wire Capacity
24 AWG
Wrap Function
Wrap, Unwrap

Description

Wrap/Unwrap Bit and Sleeve Set, Effective Radius 0.111 in, Maximum Terminal Diagonal 0.073 in, Terminal Hole Depth 0.5 in, Maximum Wire Capacity 22 AWG, Terminal Hole Diameter 0.075 in, Minimum Wire Capacity 24 AWG, Minimum Terminal Diagonal 0.054 in, Compatible with Product Type Wire Wrap Tools, Compatible with Series DFB, Includes KB-DF224 Wrap/Unwrap Bit (22-24 AWG), P-DF224 Replacement Sleeve Assembly (DFB224, 22-24 AWG), Tool Length 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.