This item is Discontinued.

Ok Lighting OK Lighting K341 14.25 in. Hummingbird Garden Touch-On Lamp; Black & Chrome K341

OK Lighting K341 14.25 in. Hummingbird Garden Touch-On Lamp; Black & Chrome (Discontinued)

  • Mfr # K341
  • Zoro # G703909799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K341
Zoro #
G703909799
UPC #
843245105723
Country of Origin
China

Description

Offering the modern convenience of touch-on lighting, this Mini Single Hummingbird on a Garden Black Chrome Touch Lamp will complete your style and allows you to showcase your personality in your home. Features a single Light Table Metal Base with a metal pumpkin robust scallop edge shade to complete your Decorative and meet your lighting needs. 3-way reliable touch sensor control features let you adjust the light you need with just a touch of your hand. No more trying to find the switch in a dark room, this lamp is always ready for your touch. Simply touch any metal surface and you will put this lamp through its paces of low-medium-high-off. Use a single level light bulb, no need to use a 3-way bulb.

Features
  • Features an artistic Single Hummingbird on a Garden display on a tinted glass shade
  • Assembly is required on installing each glass panels to the Metal Pumpkin Frame Shade
  • Uses 1 PC 40 watts max Candelabra (B11) Incandescent Type A ( E26 ) Bulbs Only. CFL and LED Bulbs NOT Allowed
  • Comes with supplement Bulbs but No Warranty in the Bulbs
  • Black Cord measures 64" L
  • Wipe with a damp cloth for cleaning and dust off the dust
Maintenance:
  • DO NOT let the Lamp sit on a Hot Surface. Plug-In the socket directly to the wall socket, Multi-Plugs are not allowed. If the Lamp stop working, it only needs a new Touch-On Sensor to replace.
Specifications
  • Finish: Black & Chrome
  • Size: 14.25"
  • Metal Base measures Dimension: 6" L x 6" W x 7.25" H
  • Metal Pumpkin Frame Shade measures Dimension: 7.5" L x 7.5" W x 4.5" H
  • Metal Harp welded on the side of the Bulb Socket measures Dimension: 1.75" L x 0.01" W x 6" H
  • Crested Shape Finial measures Dimension: 1.25" L x 0.01" W x 1.75" H
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.