
OK Lighting ORE-4299-D2 26.5 in. Folius Floral Foliage Long Neck Crane Bird Decorative Statue
Mfr # ORE-4299-D2
Zoro # G603711249
product price:Â $129.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ORE-4299-D2
Zoro #
G603711249
UPC #
843245106874
Country of Origin
China
Description
Allow your home Decorative to soar to new heights with this luxurious Marbelized Cherry Brown Crane Bird withice crackle wings accent. This glamorous polyresin piece has the shape of a tall crane beside on a square pedestal base. Let it provide a beautiful accent to your modern Decorative space! This crane object Decorative look great on an accent table. This modernized andand luxurious styled item creates a unique effect to the environment and your room. The shape and style of the Crane has a very distinctive feature.
Features- The curved neck and head represent love, unity, peace, and independence
- The wings feature glass ice crackle pattern (with a dimension is 5"x5") accents with marbelized cherry brown lacquer finished
- Made of Polyresin
- Use a damp cloth for cleaning
- Size: 26.5"
- The height of the crane is Dimension: 26.5" x 5" x7"
- Base measures Dimension: 6.5" L x 6.5" W x 1.5" H
- Weight: 8 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.