Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Plastic 30gge With Paper, Marine and Outdoor, Vinyl Window Material

  • Mfr # OKAMOCLEAR30WP

  • Zoro # G915446044


product price: $31.49
/ea

Key Features

Length
1 Yard
Width
54 in
Material
Polyvinyl Chloride Clear Plastic
Color
Clear
Size
By the Yard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OKAMOCLEAR30WP
Zoro #
G915446044
UPC #
628911072567
Country of Origin
Japan

Dimensions

Length
1 Yard
Width
54 in
Size
By the Yard

Details

Material
Polyvinyl Chloride Clear Plastic
Color
Clear
Fire Retardency
Passes UL94, ASTM D-302 (Self Extinguish), FMVSS 302 (Self Extinguish), JIS D 1201 (Self Extinguish)
Cold Crack
-30°C
Gauge
30 gge
For Use With
Marine Seating,Industrial,Marine Seating,Industrial

Description

Okamoto Clear Plastic 30gge is a Japanese made double polished vinyl that has incredible clarity. It is rated very high for UV is perfect for all of your marine and outdoor applications. Order qty is in Yard increments.


  • • Okamoto Clear Plastic 30gge is a Japanese made double polished vinyl that has incredible clarity. It is rated very high for UV is perfect for all of your marine and outdoor applications.
  • • Fabric Type: 100% synthetic material/variable content
  • • Washing Instructions: * To maintain the life of the fabric bring indoors when not in use. Clean by wiping down the fabric or hand washing with warm water and a mild soap solution. Simply rinse with clear water to prevent dirt from embedding itself into the fabric.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.