Shop OKEEFFES
See all product information
Create Account
Balm
Mfr # K0900002
Zoro # G821679390
product price:Â $6.39
/eaKey Features
Product Type
Lip Balm
Size
0.15 oz
Number of Units Included
1
Format
Balm
Purpose
Lip Protectant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0900002
- Zoro #
- G821679390
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 0.15 oz
Details
- Product Type
- Lip Balm
- Number of Units Included
- 1
- Format
- Balm
- Item
- Lip Balm
- Purpose
- Lip Protectant
- Active Ingredient
- Bees Wax
- Unit Package Type
- Blister Pack
- Unitized
- Unitized
Description
Balm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.