Hand and Body Lotion, 12 oz, Cream
Mfr # 115760
Zoro # G016114248
product price: $14.99
/eaKey Features
Container Type
Pump Bottle
Form
Cream
Manufacturer Dispenser Part Number
115760
Fragrance
Fragrance Free
Hygiene Properties
Nongreasy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115760
Zoro #
G016114248
UPC #
722510927584
Country of Origin
United States
Dimensions
Container Size
12 oz
Details
Container Type
Pump Bottle
Form
Cream
Manufacturer Dispenser Part Number
115760
Fragrance
Fragrance Free
Hygiene Properties
Nongreasy
Product Type
Hand and Body Lotion
Formula
Application
Healthcare
Item
Hand and Body Lotion
Description
Hand and Body Lotion, Container Type Pump Bottle, Series Not Applicable, Container Size 12 oz, Form Cream, Fragrance Fragrance Free, Hygiene Properties Nongreasy, Manufacturer Dispenser Part Number 115760, Application Healthcare, Product Type Hand and Body Lotion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.