Zoro Homepage

Hand Cream, Jar, 6.8 oz, Fragrance Free

  • Mfr # 116606

  • Zoro # G716520936


product price: $15.99
/ea

Key Features

Hygiene Properties
Moisturizing
Container Type
Jar
Series
Working Hands(R)
Fragrance
Fragrance Free
Form
Cream
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116606
Zoro #
G716520936
UPC #
722510068003
Country of Origin
United States

Dimensions

Container Size
6.8 oz

Details

Hygiene Properties
Moisturizing
Container Type
Jar
Series
Working Hands(R)
Fragrance
Fragrance Free
Form
Cream
Item
Hand Cream
Product Type
Hand Cream
Application
Healthcare

Description

Hand Cream, Container Type Jar, Series Working Hands(R), Container Size 6.8 oz, Form Cream, Fragrance Fragrance Free, Hygiene Properties Moisturizing, Manufacturer Dispenser Part Number Not Applicable, Application Healthcare, Product Type Hand Cream

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.