Hand Cream, Tub, 3.4 oz.
Mfr # K0350002
Zoro # G3992012
product price: $9.25
/eaKey Features
Formula
Glycerin
Size
3.4 oz
Industry Type
Healthcare
Requires Dispenser
No
Application
Barrier Creams and Lotions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0350002
Zoro #
G3992012
UPC #
722510035005
Country of Origin
Multiple
Dimensions
Size
3.4 oz
Container Size
3.4 oz
Details
Item
Hand Cream
Formula
Glycerin
Industry Type
Healthcare
Requires Dispenser
No
Application
Barrier Creams and Lotions
Packaging Type
Canister
Color
White
Hygiene Series
Working Hands
Hygiene Form
Liquid
Fragrance
Fragrance Free
Hygiene Properties
None
Form
Liquid
Series
Working Hands(R)
Product Type
Hand Cream
Container Type
Jar
Description
Hand Cream, Container Type Jar, Series Working Hands(R), Container Size 3.4 oz, Form Liquid, Fragrance Fragrance Free, Hygiene Properties None, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Hand Cream, Formula Glycerin, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.