Zoro Homepage

Black Ribbon for Ml1120

  • Mfr # 43571801

  • Zoro # G610922393


product price: $25.19
/ea

Key Features

Max. Page Yield
4 Million Characters
Color
Black
Width
31.5in
Depth
11.8in
Height
2.4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43571801
Zoro #
G610922393
UPC #
51851040950
Country of Origin
China

Dimensions

Width
31.5in
Depth
11.8in
Height
2.4in

Details

Item
Ribbon
Max. Page Yield
4 Million Characters
Color
Black
Print Technology
Dot Matrix

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.