Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oki Cyan Drum Unit 20K YLD 44318503

Cyan Drum Unit 20K YLD (Discontinued)

  • Mfr # 44318503
  • Zoro # G908540513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44318503
Zoro #
G908540513
UPC #
51851356648
Country of Origin
Thailand

Details

Max. Page Yield
20000
Compatibility
OKI C711 Printer
Item
Imaging Drum
Print Technology
LED
Print Color
Cyan

Description

Okidata Genuine OEM 44318503 Cyan Drum Unit 20K YLD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.