Shop OKI
See all product information
Create Account
Data Americas- OKI52102001 Matrix Nylon Printer Ribbon- F-Microline 172-180-182-182plus- BK
- Mfr # OKI52102001
- Zoro # G004158544
product price:Â
$
29.89
/ea
Key Features
Max. Page Yield
3 Million Characters
Print Technology
Dot Matrix
Print Color
Black
Ink/Toner Color
Black
Compatible OEM Model Number
120, 172, 180, 180+, 182, 182+, 184T, 186, 192, 192+, 193, 193+, 320, 321, 320T, 321T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OKI52102001
- Zoro #
- G004158544
- UPC #
- -
- Country of Origin
- United Kingdom
Details
- Item
- Ribbon
- Max. Page Yield
- 3 Million Characters
- Print Technology
- Dot Matrix
- Print Color
- Black
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- 120, 172, 180, 180+, 182, 182+, 184T, 186, 192, 192+, 193, 193+, 320, 321, 320T, 321T
Description
Matrix nylon ribbon is designed for use with Oki Microline 120 172 180 180+ 182 182+ 184T 186 192 192+ 193 193+ 320 321 320T and 321T. Yields approximately 3 million characters.
Satisfaction Ensured. Design is stylish and innovative. Functionality that is Unbeatable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.