Zoro Homepage
This item is Discontinued.
Oki Dot Matrix Printer, 11.4ppm, 216 x 240 dpi 62418701

Dot Matrix Printer, 11.4ppm, 216 x 240 dpi (Discontinued)

  • Mfr # 62418701
  • Zoro # G0245850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62418701
Zoro #
G0245850
UPC #
051851440316
Country of Origin
Thailand

Dimensions

Height
6 in
Depth
13 19/32 in
Width
15 11/16 in

Details

Item
Dot Matrix Printer
Printer Output
Black/White
Print Speed (Black)
11.4 ppm
Print Resolution (Black)
216 x 240 dpi
Operating System Compatibility
Windows(R) 3.X, 95, NT 4.0, 98, 2000, XP, Vista(TM)
Network Capable
No
Connector/Port/Interface
Parallel, USB
LCD Display
No
Network Ready
No
Monthly Duty Cycle
24,000

Description

Dot Matrix Printer, Black/White, Print Speed (Black) 11.4 ppm, Print Resolution (Black) 216 x 240 dpi, LCD Display No, Operating System Compatibility Windows(R) 3.X, 95, NT 4.0, 98, 2000, XP, Vista(TM), Monthly Duty Cycle 24,000, Connector/Port/Interface Parallel, USB, Network Ready No, Network Capable No, Height 6 in, Width 15 11/16 in, Depth 13 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.