Zoro Homepage
This item is Discontinued.
Oki Dot Matrix Printer, 36 ppm, 2400 x 600 dpi 62411601

Dot Matrix Printer, 36 ppm, 2400 x 600 dpi (Discontinued)

  • Mfr # 62411601
  • Zoro # G0245896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62411601
Zoro #
G0245896
UPC #
051851440088
Country of Origin
Thailand

Dimensions

Max. Paper Size
8 1/2 in x 52 in
Height
9 19/32 in
Width
15 3/16 in
Depth
14 19/64 in

Details

Item
Dot Matrix Printer
Printer Output
Black/White
Print Speed (Black)
36.0 ppm
Print Resolution (Black)
2400 x 600 dpi
Operating System Compatibility
Mac(R) OS X 10.3 and Later, Windows(R) 2000, XP, Server 2003, Server 2008, Vista(TM), 7
Network Types
10/100Base-TX Ethernet
Network Capable
Yes
Connector/Port/Interface
Ethernet, Parallel, USB
LCD Display
Yes
Standards
Energy Star(R) Certified
Paper Tray Capacity
251
Monthly Duty Cycle
80,000
Network Ready
Yes
Print Resolution - Black
2400 x 600 dpi

Description

Dot Matrix Printer, Black/White, Print Speed (Black) 36.0 ppm, Print Resolution (Black) 2400 x 600 dpi, Max. Paper Size 8 1/2 in x 52 in, LCD Display Yes, Operating System Compatibility Mac(R) OS X 10.3 and Later, Windows(R) 2000, XP, Server 2003, Server 2008, Vista(TM), 7, Monthly Duty Cycle 80,000, Paper Tray Capacity 251, Connector/Port/Interface Ethernet, Parallel, USB, Network Ready Yes, Network Capable Yes, Network Types 10/100Base-TX Ethernet, Height 9 19/32 in, Width 15 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.