Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oki Dot Matrix Printer, 7.5 ppm, 216 x 240 dpi 62422301

Dot Matrix Printer, 7.5 ppm, 216 x 240 dpi (Discontinued)

  • Mfr # 62422301
  • Zoro # G0245835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62422301
Zoro #
G0245835
UPC #
051851260341
Country of Origin
Thailand

Dimensions

Depth
10 51/64 in
Height
3 3/32 in
Width
14 19/32 in

Details

Item
Dot Matrix Printer
Printer Output
Black/White
Print Speed (Black)
7.5 ppm
Print Resolution (Black)
216 x 240 dpi
Operating System Compatibility
Linux(R), UNIX(R), Windows(R) 3.X, 95, 98, NT 4.0, 2000, XP
Monthly Duty Cycle
13,000
Connector/Port/Interface
Parallel, USB
LCD Display
No
Network Ready
No
Network Capable
No

Description

Dot Matrix Printer, Black/White, Print Speed (Black) 7.5 ppm, Print Resolution (Black) 216 x 240 dpi, LCD Display No, Operating System Compatibility Linux(R), UNIX(R), Windows(R) 3.X, 95, 98, NT 4.0, 2000, XP, Monthly Duty Cycle 13,000, Connector/Port/Interface Parallel, USB, Network Ready No, Network Capable No, Height 3 3/32 in, Width 14 19/32 in, Depth 10 51/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.