Zoro Homepage
This item is Discontinued.
Oki Dot Matrix Printer, 7.8 ppm, 360 x 360 dpi 62411901

Dot Matrix Printer, 7.8 ppm, 360 x 360 dpi (Discontinued)

  • Mfr # 62411901
  • Zoro # G0245869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62411901
Zoro #
G0245869
UPC #
051851440101
Country of Origin
Thailand

Dimensions

Depth
13 19/32 in
Width
15 11/16 in
Height
4 19/32 in

Details

Item
Dot Matrix Printer
Printer Output
Black/White
Print Speed (Black)
7.8 ppm
Print Resolution (Black)
360 x 360 dpi
Operating System Compatibility
Novell NetWare(R), UNIX(R), Windows(R) 3.1, 95, NT 4.0
Network Capable
No
Monthly Duty Cycle
18,000
Network Ready
No
LCD Display
No
Connector/Port/Interface
Parallel, USB
Print Resolution - Black
360 x 360 dpi

Description

Dot Matrix Printer, Black/White, Print Speed (Black) 7.8 ppm, Print Resolution (Black) 360 x 360 dpi, LCD Display No, Operating System Compatibility Novell NetWare(R), UNIX(R), Windows(R) 3.1, 95, NT 4.0, Monthly Duty Cycle 18,000, Connector/Port/Interface Parallel, USB, Network Ready No, Network Capable No, Height 4 19/32 in, Width 15 11/16 in, Depth 13 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.