Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OKI62441001
Zoro #
G0546126
UPC #
051851185583
Country of Origin
China
Dimensions
Height
19 1/2 in
Depth
28 13/32 in
Width
22 13/16 in
Details
Item
Laser Printer
Printer Output
Color
Print Speed (Black)
35.0 ppm
Print Resolution (Black)
1200 x 600 dpi
Operating System Compatibility
Mac(R) OS X 10.5 and Later, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8
LCD Display
Yes
Network Capable
Yes
Monthly Duty Cycle
75,000
Print Speed (Color)
35 ppm
Network Types
Ethernet, USB
Connector/Port/Interface
Ethernet, USB
Network Ready
Yes
Paper Tray Capacity
400
Print Resolution (Color)
1200 x 600 dpi
Standards
Energy Star(R) Certified
Print Resolution - Black
1200 x 600 dpi
Print Resolution - Color
1200 x 600 dpi
Description
Laser Printer, Color, Print Speed (Black) 35.0 ppm, Print Speed (Color) 35 ppm, Print Resolution (Black) 1200 x 600 dpi, Print Resolution (Color) 1200 x 600 dpi, LCD Display Yes, Operating System Compatibility Mac(R) OS X 10.5 and Later, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Monthly Duty Cycle 75,000, Paper Tray Capacity 400, Connector/Port/Interface Ethernet, USB, Network Ready Yes, Network Capable Yes, Network Types Ethernet, USB, Height 19 1/2 in, Width 22 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.