Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oki Magenta Image Drum 20K YLD 43381718

Magenta Image Drum 20K YLD (Discontinued)

  • Mfr # 43381718
  • Zoro # G208540442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43381718
Zoro #
G208540442
UPC #
51851353630
Country of Origin
Thailand

Details

Max. Page Yield
20000
Compatibility
OKI C6100 Series Printers
Item
Imaging Drum
Print Technology
LED
Print Color
Magenta

Description

Okidata Genuine OEM 43381718 Magenta Image Drum 20K YLD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.