Oki Data Americas- Inc. OKI44469703 Toner Cartridge- 3- 000 Page Yield- Cyan

  • Mfr # OKI44469703

  • Zoro # G004160714


product price: $224.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OKI44469703
Zoro #
G004160714
UPC #
51851357324
Country of Origin
China

Description

Genuine OEM quality. Performs reliably and dependably. Uses toner effectively.
  • Device Types: Laser Printer.
  • OEM/Compatible: OEM.
  • Page-Yield: 3000.
  • Supply Type: Toner.
  • Color(s): Cyan.
  • Coverage Percent: 5.00 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.