Zoro Homepage

Okidata C610 Cyan Image Drum Type C15 - 20K -

  • Mfr # 44315103

  • Zoro # G703923603


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
20000 Pages
Printer Brand
OKI
For Use With
Printer
Compatibility
OKI C610 Printer
Print Color
Cyan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44315103
Zoro #
G703923603
UPC #
51851356563
Country of Origin
Thailand

Details

Max. Page Yield
20000 Pages
Printer Brand
OKI
For Use With
Printer
Compatibility
OKI C610 Printer
Item
Imaging Drum
Print Color
Cyan
Print Technology
LED

Description

Designed for exact compatibility with OKI products only OKI consumables ensure maximum performance longevity and ultimate cost-effectiveness. OKI's ribbon cassettes inkjet heads toner and EP cartridges and other consumables are an integral part of the fundamental design of its printer and fax products combining with other key elements of their design to deliver optimum durability reliability and print quality.
  • Color: Cyan.
  • Yield: Up to 20 000 pages at 5% coverage.
  • Compatibility: Oki C610 Series Printers.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.