Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Okidata C711 Yellow Image Drum Type C16 30K

  • Mfr # 44318501

  • Zoro # G004140686


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
20000
Compatibility
OKI C711 Printer
Print Technology
LED
Print Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44318501
Zoro #
G004140686
UPC #
51851356624
Country of Origin
Thailand

Details

Max. Page Yield
20000
Compatibility
OKI C711 Printer
Item
Imaging Drum
Print Technology
LED
Print Color
Yellow

Description

OKIDATA C711 YELLOW IMAGE DRUM,TYPE C16 30K
C711 YELLOW IMAGE DRUM,TYPE C16 30K
Manufacturer : OKIDATA
UPC : 051851356624

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.