Zoro Homepage

Ratchet Headgear W/Turnbuckles,

  • Mfr # 29077

  • Zoro # G2492650


product price: $23.25
/ea

Key Features

Standards
ANSI Z87.1 + high impact and CAN/CSA Z94.3
Length
22-1/4 in
Overall Depth
18.38 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29077
Zoro #
G2492650
UPC #
626053602246
Country of Origin
United States

Dimensions

Length
22-1/4 in
Overall Depth
18.38 in
Width
20 in

Details

Item
Head/Face Protection
Standards
ANSI Z87.1 + high impact and CAN/CSA Z94.3

Description

Ratchet Headgear W/Turnbuckles,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.