Zoro Homepage

Type C17 OPC Drum Unit 20K YLD

  • Mfr # 44494201

  • Zoro # G108540429


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
20000
Print Technology
LED
Print Color
Black, Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44494201
Zoro #
G108540429
UPC #
051851357386
Country of Origin
Thailand

Details

Max. Page Yield
20000
Item
Imaging Drum
Print Technology
LED
Print Color
Black, Color

Description

Okidata Genuine OEM 44494201 Type C17 OPC Drum Unit 20K YLD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.