Zoro Homepage

Yellow Drum Unit 20K YLD

  • Mfr # 44315101

  • Zoro # G508540500


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
20000 Pages
For Use With
Printer
Compatibility
OKI C610 Printer
Print Technology
LED
Print Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44315101
Zoro #
G508540500
UPC #
051851356549
Country of Origin
China

Details

Max. Page Yield
20000 Pages
For Use With
Printer
Compatibility
OKI C610 Printer
Item
Imaging Drum
Print Technology
LED
Print Color
Yellow

Description

Okidata Genuine OEM 44315101 Yellow Drum Unit 20K YLD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.