Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oki Yellow Image Drum 20K YLD 43381717

Yellow Image Drum 20K YLD (Discontinued)

  • Mfr # 43381717
  • Zoro # G808540415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43381717
Zoro #
G808540415
UPC #
51851353623
Country of Origin
Thailand

Details

Max. Page Yield
20000
Item
Imaging Drum
Print Color
Yellow
Print Technology
LED

Description

Okidata Genuine OEM 43381717 Yellow Image Drum 20K YLD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.