This item is Discontinued.

Okidata Compatible Okidata Compatible C3200n Black Aftermarket Toner Cartridge 15K Type 43034804 43034804

This item is Discontinued.

Okidata Compatible

Okidata Compatible C3200n Black Aftermarket Toner Cartridge 15K Type 43034804 (Discontinued)

Mfr # 43034804
Zoro # G204162617
UPC # 51851353036
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43034804
Zoro #
G204162617
UPC #
51851353036
Country of Origin
China

Description

Designed for exact compatibility with OKI products only OKI consumables ensure maximum performance longevity and ultimate cost-effectiveness. OKI s ribbon cassettes inkjet heads toner and EP cartridges and other consumables are an integral part of the fundamental design of its printer and fax products combining with other key elements of their design to deliver optimum durability reliability and print quality. C3200n Black Toner Cartridge 1.5K Type C6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.