Adjustable Desk EduTouch Pro Sit-Stand Cart, 22" D X 27.75" to 44.5" H, Gray Nebula, 32.25" W X (Discontinued)
- Mfr # EDTCP
- Zoro # G6937222
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDTCP
Zoro #
G6937222
UPC #
604747989248
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
32.25"
Overall Depth
22"
Overall Height
27.75" to 44.5"
Height
27.75" to 44.5"
Width
Top Shelf: 32-1/4", Right Slide Out Shelf: 10-5/8", Keyboard Shelf: 23-5/8", Leg: 26-5/8"
Details
Type
Adjustable Desk
Item
EduTouch Pro Sit-Stand Cart
Color
Gray Nebula
Frame Material
Powder Coated Steel
Series
Edutouch Series
Description
EduTouch Pro Sit-Stand Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.