Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Lectern w/Two Shelves, Cherry

  • Mfr # 600-CH

  • Zoro # G6937478


product price: $385.72
/ea
Free Shipping & Returns

Key Features

Sound System
No
Type
Floor
Material
Laminate
Height
46 in
Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-CH
Zoro #
G6937478
UPC #
604747608057
Country of Origin
China

Dimensions

Height
46 in
Width
25 in
Depth
20 in
Overall Width
25 in
Overall Height
46 in
Overall Depth
20 in
Shelf Width
23 1/2 in
Shelf Depth
18 in

Details

Item
Lectern
Sound System
No
Type
Floor
Color
Cherry
Material
Laminate
Includes
Pull Out Keyboard Tray
Assembly
Unassembled
Number of Shelves
2
Caster/Glide Type
(2) Locking, (2) Swivel
Mobility
Mobile
Adjustable Shelves
No
Includes Document Rail
Yes
Includes Keyboard Tray
Yes
Number of Casters/Glides
4
Locking Casters
Yes
Includes Sound System
No
Includes Battery
No

Description

Lectern, Color Cherry, Mobility Mobile, Material Laminate, Overall Height 46 in, Overall Width 25 in, Overall Depth 20 in, Wattage Not Applicable, Voltage Not Applicable, Sound System Included Not Applicable, Includes Document Rail Yes, Shelf Width 23 1/2 in, Shelf Depth 18 in, Microphone Type Not Applicable, Includes Sound System No, Cabinet Depth Not Applicable, Cabinet Height Not Applicable, Cabinet Width Not Applicable, Caster/Glide Type (2) Locking, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.