Media Cart with Cabinet, 40 in H, Black
- Mfr # WZD
- Zoro # G023943268
product price:Â
$
838.99
/ea
Free Shipping & Returns
Key Features
Number of Locking Cabinets
1
Number of Casters
4
Cabinet Width
14 in
Cabinet Height
10 1/2 in
Number of Cabinets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WZD
- Zoro #
- G023943268
- UPC #
- 604747213459
- Country of Origin
- China
- Number of Locking Cabinets
- 1
- Number of Casters
- 4
- Number of Cabinets
- 1
- Material
- Steel
- Caster Type
- (2) Locking
- Color
- Black, Cherry
- Number of Shelves
- 3
- Assembly
- Assembled
- Powered
- Yes
- Includes
- HDMI Port, VGA Port
- Green Certification or Other Recognition
- MAS Certified Green
- Item
- Media Cart with Cabinet
- Number of Outlets
- 6
- Product Type
- Media Cart with Cabinet
- Shell Material
- Steel
- Wire Color
- Black, Cherry
- Traction Material
- Steel
Dimensions
- Cabinet Width
- 14 in
- Cabinet Height
- 10 1/2 in
- Overall Length
- 21 in
- Shelf Width
- 14 in
- Overall Width
- 18 in
- Caster Diameter
- 4 in
- Frame Thickness
- 18 ga
- Power Cord Length
- 20 ft
- Minimum Overall Height
- 40 in
- Maximum Overall Height
- 40 in
- Shelf Length
- 16 in
- Wire Rope Length
- 21 in
- Length
- 21 in
Description
Media Cart with Cabinet, Overall Width 18 in, Overall Length 21 in, Minimum Overall Height 40 in, Material Steel, Number of Shelves 3, Caster Type (2) Locking, Weight Capacity Not Applicable, Standards Not Applicable, Caster Diameter 4 in, Cabinet Height 10 1/2 in, Cabinet Width 14 in, Maximum Overall Height 40 in, Number of Cabinets 1, Number of Locking Cabinets 1, Number of Outlets 6, Power Cord Length 20 ft, Powered Yes, Shelf Length 16 in, Shelf Width 14 in, Color Black, Cherry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.