Zoro Homepage

Multimedia Cart, 38" H, 35 lb Ld Cap., Teak

  • Mfr # MMC

  • Zoro # G0991879


product price: $495.19
/ea
Free Shipping & Returns

Key Features

Type
AV Cart
Overall Width
19 in
Color
Black, Cherry
Material
Laminate
Display Type
Flat Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMC
Zoro #
G0991879
UPC #
604747331269
Country of Origin
China

Dimensions

Overall Width
19 in
Width
18 in
Depth
19 in
Height
38 in
Caster Diameter
3 in
Cabinet Depth
19 in
Minimum Overall Height
38 in
Overall Length
25 in

Details

Type
AV Cart
Color
Black, Cherry
Material
Laminate
Display Type
Flat Panel
Item
Media Cart with Cabinet
Number of Shelves
2
Number of Adjustable Shelves
0
Caster Type
(2) Locking
Load Capacity
35 lb
Includes
(2) Slide Out Shelves, Front Side Shelf
Assembly
Unassembled
Number of Casters
4
Product Type
Media Cart with Cabinet
Number of Keys
2
Number of Cabinets
1
Powered
No

Description

Media Cart with Cabinet, Overall Width 19 in, Overall Length 25 in, Minimum Overall Height 38 in, Material Laminate, Number of Shelves 2, Caster Type (2) Locking, Weight Capacity Not Applicable, Standards Not Applicable, Caster Diameter 3 in, Cabinet Depth 19 in, Number of Cabinets 1, Number of Keys 2, Number of Outlets Not Applicable, Power Cord Length Not Applicable, Powered No, Surge Protection Not Applicable, Color Black, Cherry, Number of Adjustable Shelves 0, Number of Casters 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.